Page 1 of 105

Next

Compare
7012 ACD/P4AQBTB

COMPARE

7012 ACD/P4AQBTB

Description
7012 ACD/P4AQBTB ANG CONTACT BALL BRG ; PRECISION

SKF

Part # 7012 ACD/P4AQBTB

BDI # 1263606

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
NU 248 MA

COMPARE

NU 248 MA

Description
NU 248 MA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 248 MA

BDI # 1268090

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455732
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
NU 248 MA/C3

COMPARE

NU 248 MA/C3

Description
NU 248 MA/C3 CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 248 MA/C3

BDI # 1268484

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455733
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
7019 ACD/P4ATBTB

COMPARE

7019 ACD/P4ATBTB

Description
7019 ACD/P4ATBTB ANG CONTACT BALL BRG ; PRECISION

SKF

Part # 7019 ACD/P4ATBTB

BDI # 1268635

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
7019 CD/P4ATBTA

COMPARE

7019 CD/P4ATBTA

Description
7019 CD/P4ATBTA ANG CONTACT BALL BRG ; PRECISION

SKF

Part # 7019 CD/P4ATBTA

BDI # 1268636

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY