https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MjN8aW1hZ2UvanBlZ3xhR1poTDJnd1lpOHhNRGN4TVRBd016SXdNVFUyTmk5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxTmZVMTlHVkY5Tlh6TXdNSGd6TURBdWFuQm58N2E0NGNmYjM4NmFhN2Y2NmRmZTZkODMyZTIyNWI5YTJhZWIwMDA0OTcxNmRkMTg4MGQ4MzQzZjY0ODJlMDQwYw
477734
Inline Shafts
HUB CITY
HUB CITY
0250-10001
HUB CITY HUB CITY
Description
0250-10001
Speed Reducer; Inline Type; 2.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4040 Series; Base Mounted; 5/8" Input Shaft Diameter; Rugged Cast Iron; 1020In-Lbs Output Torque
Part #
0250-10001
BDI #
477734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/0250-10001/p/477734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
12.26
EAN
0662798455785
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
2.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
700
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
HI4040
Mounting Position
Floor | Wall | Ceiling | Vertical Down
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
530Lbs
Base Included
Yes
Input Rating value plus um
11.2HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
665
Output Torque value plus um
1020In-Lbs
Fan Cooling
No
Other Features
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 2.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4040 Series; Base Mounted; 5/8" Input Shaft Diameter; Rugged Cast Iron; 1020In-Lbs Output Torque
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
11.63 Inch | 295.402 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.88 Inch | 47.752 Millimeter
Overall Width
6.9 Inch | 175.26 Millimeter
Output Shaft Length
2.12 Inch | 53.848 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Height
6.68 Inch | 169.672 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh