https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-S-S-FL-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODh8aW1hZ2UvanBlZ3xhRFZrTDJnNU5pOHhNRGN4TURnek1ERXlNRGs1TUM5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxTmZVMTlHVEY5Tk0xOHpNREI0TXpBd0xtcHdad3xiYTYwNGVkNDBlYWU1Njg2ZjA0NTQ3YTk2MjE5YWUwMGE1NGQ0NTY1OGEwZWQyMGMyMWYzNjMyYzhkY2UyMGEz
478475
Inline Shafts
HUB CITY
HUB CITY
0250-10849
HUB CITY HUB CITY
Description
0250-10849
Speed Reducer; Inline Type; 280:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4060 Series; Flange Mounted; 3/4" Input Shaft Diameter; Rugged Cast Iron; 4140In-Lbs Output Torque
Part #
0250-10849
BDI #
478475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/0250-10849/p/478475
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
29.06
EAN
0662798528656
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
280:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
6.3
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
HI4060
Mounting Position
Horizontal | Vertical Down
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1600Lbs
Base Included
No
Input Rating value plus um
0.44HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
6.3
Output Torque value plus um
4140In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 280:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4060 Series; Flange Mounted; 3/4" Input Shaft Diameter; Rugged Cast Iron; 4140In-Lbs Output Torque
Output Shaft Length
2.83 Inch | 71.882 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Length
14.78 Inch | 375.412 Millimeter
Base to Center of Input Shaft
6.87 Inch | 174.498 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
4.96 Inch | 125.984 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Overall Height
9.88 Inch | 250.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh