![10XLB037S](/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA)
![10XLB037S](/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA)
324824
Pulleys - Synchronous
BROWNING
BROWNING
10XLB037S
BROWNING BROWNING
Description
10XLB037S TIMING PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 10 Teeth; 9/16" Face Width; Rough Bore; 15/16" Flange OD; 0.617" Outside Diameter; 0.637" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
10XLB037S
BDI #
324824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/10XLB037S/p/324824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.036
EAN
0662289753819
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Extra Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 10 Teeth; 9/16" Face Width; Rough Bore; 15/16" Flange OD; 0.617" Outside Diameter; 0.637" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Pitch Diameter
0.637 Inch | 16.18 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.617 Inch | 15.672 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh