Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

.7518ES3EB56C https://www.bdiexpress.com/medias/INDWEGMOTORX-FHP-3PH-TEFC-CRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzMzZ8aW1hZ2UvanBlZ3xhRGxsTDJnNU5DODRPVFkwTVRRNU5qUXhNalEyTG1wd1p3fDBjN2FhODA3NzRhNTg3MTYxYzc3ODY0NzBmNWI1NDAyNTY1MWNmZDFkOGU2ZThkZDAxY2U2OGFmOTg4NTdjZDc
958368 AC Motor 

WEG WEG

.7518ES3EB56C

Description

.7518ES3EB56C GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC

AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.102" Overall Length; 77% Efficiency Full Load

Part #

.7518ES3EB56C

BDI #
958368

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.16
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Fractional HP Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.7518ES3EB56C
Weight / LBS
40
Long Description
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.102" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.102 Inch | 281.991 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh