20178221
Hydraulic and Pneumatic Valves
NUMATICS
NUMATICS
152SA400M000061
NUMATICS NUMATICS
Description
152SA400M000061 SOLENOID VALVE ; 1/4" NPTF 2 POSITION 4-WAY 120VAC
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24VDC; Solenoid/Spring Return; 150 PSI; -10 To 115 Deg F
Part #
152SA400M000061
BDI #
20178221
Details
411.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/152SA400M000061/p/20178221
Your Price
$ 411.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Product Detail
Flow Control Solenoid Valve
Product Specification
Solenoid; 1/4" Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24VDC; Solenoid/Spring Return; 150 PSI; -10 To 115 Deg F
Long Description
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 5 Port - 4 Way; 2 Position; Pneumatic; 24VDC; Solenoid/Spring Return; 150 PSI; -10 To 115 Deg F