https://www.bdiexpress.com/medias/INDASVVALVEX-8263R071-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MDl8aW1hZ2UvanBlZ3xhRGt6TDJnek5pOHhNRFl3TlRBek5qZ3pNRGMxTUM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTTFJd056RmZRbEpUWHpNd01IZ3pNREF1YW5CbnxkMGZmNTRlYTBjYTlkZWM0YmM4OGE1Zjk4YjE1MmI2MWM0NzI4MWE4N2M3YmNkNjY4ZjRjNWJmYzNjOTI5ZDNh
20695030
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
8263R200AC100-240DC24-125/DC
ASCO VALVE ASCO VALVE
Description
8263R200AC100-240DC24-125/DC VALVE ; SOLENOID 3/8"X5/32" 2NC BRASS 1.5/HW
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 100 To 240 V; Hydraulic | Pneumatic; Solenoid; Air - Inert Gas 300 PSI | Light Oil - Water 225 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
263200RV1
BDI #
20695030
Details
485.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8263R200AC100-240DC24-125-DC/p/20695030
Your Price
$ 485.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
100 To 240 V
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 300 PSI | Light Oil - Water 225 PSI
Operating Pressure Range
Air - Inert Gas 0 To 300 PSI | Light Oil - Water 0 To 225 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 100 To 240 V; Hydraulic | Pneumatic; Solenoid; Air - Inert Gas 300 PSI | Light Oil - Water 225 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.98 Inch | 101.1 Millimeter
Overall Width
1.87 Inch | 47.5 Millimeter
Overall Height
3.2 Inch | 81.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh