https://www.bdiexpress.com/medias/INDRBCUNITXX-BALL-TRANSFER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODh8aW1hZ2UvanBlZ3xhR0kxTDJobFl5ODVPRE0yTVRNeE5ERTRNVFF5TDBsT1JGSkNRMVZPU1ZSWVdGOUNRVXhNWDFSU1FVNVRSa1ZTWHpNd01IZ3pNREF1YW5CbnxlNjg5ODQ3MjA3MjZlZDZhZjQ2MDVhMzIzODFjYjllOWVmNGRkZmJjYmUwMzQ2OTQ1YzgyZjFlMzcyMmNkNWEz
796029
Ball Transfer Unit
NICE BALL BEARING
NICE BALL BEARING
8749VN35BF73
NICE BALL BEARING NICE BALL BEARING
Description
8749VN35BF73 MATERIAL HANDLING BEARING ; 20MM ID X 30MM OD X 10MM W 50/PAK
Ball Transfer Unit; Flush; 1-3/16" Ball Diameter; Stainless Steel Ball Material; 1-9/16" Base to Ball Height; 2" Housing Height; Steel Housing Material
Part #
8749VN35BF73
BDI #
796029
Details
56.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/8749VN35BF73/p/796029
Your Price
$ 56.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.454
EAN
0637400607258
Product Group - BDI
M06110
Product Name
Ball Transfer Unit
Fitting Type
Flush
Ball Material
Stainless Steel
Housing Material
Steel
Other Features
Rust Preservative
Inch - Metric
Inch
Category - BDI
Conveyor Components Ball Transfer Units
Harmonized Tariff Code
8431.39.00.10
Noun
Ball Transfer Unit
Manufacturer URL
Long Description
Ball Transfer Unit; Flush; 1-3/16" Ball Diameter; Stainless Steel Ball Material; 1-9/16" Base to Ball Height; 2" Housing Height; Steel Housing Material
Base to Ball Height
1.563 Inch | 39.7 Millimeter
Housing Diameter
2 Inch | 50.8 Millimeter
Overall Height
1.563 Inch | 39.7 Millimeter
Ball Outside Diameter
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh