CF5BUUR
Description
CF 5 BUUR CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH
Part # CF-5-BUUR
BDI # 1402852
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged
Global Part Number GPN:
590602
CF5BUU
Description
CF5BUU CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH
Part # CF5BUU
BDI # 1402851
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Caged
Global Part Number GPN:
238027
CF5-23VUUE01
Description
CF 523 VUUE01 CAM FOLLOWER ; 5MM STUD X 13MM OD X 9MM W CST
Part # CF5-23VUUE01
BDI # 514017
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238025
CF 5 FWBUUR
Description
CF 5 FWBUUR CAM FOLLOWER ; 5MM STUD X 13MM OD X 9MM W SST
Part # CF 5 FWBUUR
BDI # 23280529
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Roller Diameter - Inch:
0.512
Other Features:
Caged | Thrust Disk Type | Stainless Steel
Features
Roller Width - Inch:
0.354
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
13
Roller Diameter - Inch:
0.512
Other Features:
Caged | Stainless Steel