Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
KRV52LL

COMPARE

KRV52LL

Description
KRV52LL NEEDLE ROLLER BEARING

NTN

Part # KRV52LL

BDI # 17147748

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKRT52

COMPARE

NUKRT52

Description
NUKRT52 TRACK RLR BRG ; 52 MM 25.5 MM

NTN

Part # NUKRT52

BDI # 1227415

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUKR52H

COMPARE

NUKR52H

Description
NUKR52H TRACK RLR BRG ; 52 MM 25.5 MM

NTN

Part # NUKR52H

BDI # 1227389

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
NUKR52

COMPARE

NUKR52

Description
NUKR52 TRACK RLR BRG ; NON RETURNABLE 52 MM 25.5 MM

NTN

Part # NUKR52

BDI # 1227387

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV52XLL

COMPARE

KRV52XLL

Description
KRV52XLL CAM FOLLOWER BEARING

NTN

Part # KRV52XLL

BDI # 1221837

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY