50TT530
Description
50TT530 TORQUE TAMER SPROCKET ; NO 50 SIZE 50 CHAIN SIZE 30 TEETH
Part # 096165
BDI # 251465
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
40A30
Description
40A30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 19/32" MIN PLAIN BORE A PLATE
Part # 40A30
BDI # 619443
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
31647
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
50A30
Description
50A30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 21/32" MIN PLAIN BORE A PLATE
Part # 50A30
BDI # 621170
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
31732
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
60TTA30-50
Description
60TTA30-50 ROLLER CHAIN SPROCKET ; 60CHAIN 30T 3.008" BORE X 5" OD
Part # 60TTA30-50
BDI # 623674
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
60A30
Description
60A30 ROLLER CHAIN SPROCKET ; 3/4" P 30T 23/32" MIN PLAIN BORE A PLATE
Part # 60A30
BDI # 622621
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Global Part Number GPN:
31792
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore