SS269-4500
Description
SS269-4500 MARINE EXHAUST HOSE ; 4-1/2" 25FT/ROLL
Part # SS269-4500
BDI # 21466834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.145
Outside Diameter - Millimeter:
130.683
Other Features:
4 Textile Plies
Typical Use:
Exhaust Systems | Engine Water | Marine Engine
Inside Diameter - Millimeter:
114.3
Color:
Black
801-12-GRA-RL
Description
801-12-GRA-RL MULTIPURPOSE HOSE ; 3/4"-GRA PUSHLOK-300 PSI 200FT/ROLL
Part # 801-12-GRA-RL
BDI # 21466727
7092-100304
Description
7092-100304 GEN PURPOSE AIR/WATER HOSE ; 1"-RED GSTII-300 PSI 300FT/ROLL
Part # 7092-100304
BDI # 25154438
7092-75304
Description
7092-75304 GEN PURPOSE AIR/WATER HOSE ; 3/4"-RED GSTII-300 PSI 400FT/ROLL
Part # 7092-75304
BDI # 25154439
83FR-6-BLU-RL
Description
83FR-6-BLU-RL FLAME RESISTANT HOSE ; 3/8" ID X 0.6" OD POLYURETHANE
Part # 83FR-6-BLU-RL
BDI # 21982529