Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
533 L/Min Flow Rate | Inline Installation Mounting | QS-6 Fitting
Overall Length - Inch:
1.634
Voltage:
Not Applicable
Features
Port Type:
12 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
2.764
Voltage:
Not Applicable
Overall Width - Inch:
0.854
VMPA1-M1H-M-PI;533342
Description
VMPA1-M1H-M-PI NR. 533342
Part # VMPA1-M1H-M-PI NR. 533342
BDI # 15013284
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.492
Voltage:
24 VDC
CPE10-M1BH-5L-M7;196927
Description
CPE10-M1BH-5L-M7 NR. 196927
Part # CPE10-M1BH-5L-M7 NR. 196927
BDI # 15060215
Features
Port Type:
M7
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.18 Cv Factor | 350 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Air Pilot
Overall Length - Inch:
3.417
Voltage:
24 VDC
Features
Port Type:
1/8" G
Number of Ports/Way:
1 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Slotted Head Screw
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -10 To 70 Deg C Ambient Temperature
Overall Length - Inch:
0.591
Voltage:
Not Applicable