230/600CAMKC3P55W507
Description
230/600CAMKC3P55W507 SPHERICAL RLR BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMKC3P55W507
BDI # 21735806
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/600CAMP55W509
Description
230/600CAMP55W509 SPHERICAL ROLLER BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMP55W509
BDI # 21735814
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-230/600BL1D1#01
Description
TS3-230/600BL1D1#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-230/600BL1D1 01
BDI # 17149813
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS2-230/600BL1D1#02
Description
TS2-230/600BL1D1#02 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS2-230/600BL1D1 02
BDI # 17150094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600CAMC3P55W509
Description
230/600CAMC3P55W509 SPHERICAL ROLLER BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMC3P55W509
BDI # 21735794
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing