RW48A
Description
RW48A ROUNDWAY LINEAR ROLLER BEARING ; A TYPE 3" DIA SELF-ALIGNING
Part # RW48A
BDI # 854896
Features
Bearing Length - Inch:
11
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Self Aligning:
Yes
RW32V
Description
RW32V ROUNDWAY LINEAR ROLLER BEARING ; DUAL TYPE 2" DIA SELF-ALIGNING
Part # RW32V
BDI # 854895
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
109.982
Mounting Block Length - Inch:
3.5
Mounting Block Width - Millimeter:
247.65
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
190.5
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW32S
Description
RW32S ROUNDWAY LINEAR ROLLER BEARING ; SINGLE TYPE 2" D SELF-ALIGNING
Part # RW32S
BDI # 854894
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
38.1
Mounting Block Length - Inch:
8.5
Mounting Block Width - Millimeter:
92.202
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
69.85
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW32A
Description
RW32A ROUNDWAY LINEAR ROLLER BEARING ; A TYPE 2" DIA SELF-ALIGNING
Part # RW32A
BDI # 854891
Features
Bearing Length - Inch:
7.38
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Steel
Other Features:
Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Self Aligning:
Yes
RW24B
Description
RW24B ROUNDWAY LINEAR ROLLER BEARING ; B TYPE 1.5" DIA SELF-ALIGNING
Part # RW24B
BDI # 854887
Features
Bearing Length - Inch:
5.38
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes