230/800 CA/L5DAW33VS035
Description
230/800 CA/L5DAW33VS035 SPHR ROLLER BRG
Part # 230/800 CA/L5DAW33VS035
BDI # 22784815
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
One Piece Cage | Surface Coating Barrel Rollers With Triondur C | Special Radial Internal Clearance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/950 CAK/C08W507
Description
230/950 CAK/C08W507 SPHR ROLLER BRG ; POR
Part # 230/950 CAK/C08W507
BDI # 22784225
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/850 CAK/C083W507
Description
230/850 CAK/C083W507 SPHR ROLLER BRG
Part # 230/850 CAK/C083W507
BDI # 1247103
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/800 CA/W33VR634
Description
230/800 CA/W33VR634 SPHR ROLLER BRG ; POR NON RETURNABLE
Part # 230/800 CA/W33VR634
BDI # 22783447
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/850 CA/C2HW33 OBS DO NOT USE 05/24
Description
230/850 CA/C2HW33 OBS DO NOT USE 05/24
Part # 230/850 CA/C2HW33 OBS DO NOT USE 05/24
BDI # 23035468
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing