Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.26
Current:
AC
Inch - Metric:
Metric
Horse Power:
3/4HP
Mounting Method:
B5 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.05
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.83
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Rigid
34-7286Z611G1
Description
34-7286Z611G1 ; .75HP 1800RPM DC MOTOR
Part # 34-7286Z611G1
BDI # 21779973
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face