Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573526
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Rough Bore
24L050 X 1/2 MPB
Description
24L050 X 1/2 MPB TIMING BELT PULLEY
Part # 24L050 X 1/2 MPB
BDI # 255459
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573588
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore
P24-8M-30 X 1/2 MPB HT
Description
P24-8M-30 X 1/2 MPB HT SYNCH SPROCKET
Part # P24-8M-30 X 1/2 MPB HT
BDI # 254568
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Global Part Number GPN:
568128
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
24XL037 X 1/4 MPB
Description
24XL037 X 1/4 MPB TIMING BELT PULLEY ; 0.375" BELT WD MPB BUSHING
Part # 24XL037 X 1/4 MPB
BDI # 255266
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573570
Pitch Diameter - Millimeter:
38.81