8C5DX50FT
Description
8C5DX50' HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID
Part # 85683
BDI # 1115784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Green
6C5DX50FT
Description
6C5DX50' HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID
Part # 85682
BDI # 1112615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 18 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
7.95
Color:
Green
10NABTG 250FT/REEL TYPE B
Description
10NABTGXREEL TYPE B AIR BRAKE TUBING ; H30040-10 250'/REEL
Part # H30040-10
BDI # 1090726
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3.5 Inch | Burst Pressure 640 PSI
Typical Use:
Air Brake System
Color:
Green
Product Name:
Tubing
3/4IN ADAPTA FLEX GREEN 300PSI
Description
3/4" ADAPTA FLEX GREEN 300PSI ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1515
BDI # 18201779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
19.05
Color:
Green
8NABTGX100FT TYPE B
Description
8NABTGX100'TYPE B AIR BRAKE TUBING ; H30042-08
Part # H30042-08
BDI # 1117491
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2 Inch | Burst Pressure 760 PSI
Typical Use:
Air Brake System
Color:
Green
Product Name:
Tubing