1408MG21B-2517
Description
1408MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1408MG21B-2517
BDI # 921942
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21
678MG21BF-2517
Description
678MG21BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG21BF-2517
BDI # 922847
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
3414MG37AF-2517
Description
3414MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3414MG37AF-2517
BDI # 922430
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
728MT30CF-2517
Description
728MT30CF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30CF-2517
BDI # 927358
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
2914MG37AF-2517
Description
2914MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG37AF-2517
BDI # 922144
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed