8018 X 1-1/8 MPB
Description
8018 1 1/8 MPB CHAIN COUPLING HALF
Part # 8018 X 1-1/8 MPB
BDI # 22372973
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
1-1/8" Plain Bore
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8020TLH
Description
8020TLH RLR CHAIN SPROCKET ; 20 TEETH TAPERLOCK BUSHED STL
Part # 8020TLH
BDI # 21839575
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Component:
Cover
Width - Millimeter:
61
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
2.323
Outside Diameter - Millimeter:
59
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.402