00536OS1C184T-S
Description
00536OS1C184T-S AC MOTOR ; 5HP 3600RPM 1PH 60HZ 208-230V ODP
Part # 00536OS1C184T-S
BDI # 24222063
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
00518OS1CCD184T
Description
00518OS1CCD184T 1PH AC MOTOR ; 5HP 1745RPM 208-230V 60HZ
Part # 00518OS1CCD184T
BDI # 959480
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593474
00518OS1C184T-S
Description
00518OS1C184T-S AC MOTOR ; 5HP 1800RPM 1PH 60HZ 208-230V ODP
Part # 00518OS1C184T-S
BDI # 24221925
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted