Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667197
Pressure Angle:
14-1/2 Degree
H1616R
Description
H1616R HELICAL GEAR ; 1/2" BORE 1" PITCH DIA 16 TRANSVERSE DP
Part # 18204
BDI # 164328
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667416
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667517
Pressure Angle:
14.5
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
44.45
NB28B-1/2
Description
NB28B-1/2 SPUR GEAR ; 1/2" BORE 1-3/4" PITCH DIA 16 DP
Part # 46046
BDI # 169270
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | Without Keyway and One Set Screw
Global Part Number GPN:
668063
Pressure Angle:
14.5