Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
KM38 MM
Description
KM38 MM LOCKNUT, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 046302
BDI # 27307819
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
7.953
Outside Diameter - Millimeter:
202
Other Features:
Lower Cross Sectional Height
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18