KAR INDUSTRIAL
KAR INDUSTRIAL
355929
KAR INDUSTRIAL KAR INDUSTRIAL
Description
355929 OIL COUNTRY CHUCK THRUST BEARING ; 25" AND 28" BISON
Bearing; Thrust; 1 Piece; 25, 28" Diameter
Part #
355929
BDI #
18046649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/355929/p/18046649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0
Product Group - BDI
G00268
Noun
Bearing
Keyword String
Thrust
Manufacturer URL
https://kar.ca
Product Detail
Thrust Bearing
Product Specification
1 Piece; 25, 28" Diameter
Long Description
Bearing; Thrust; 1 Piece; 25, 28" Diameter