DURBAL
DURBAL
BRTM 20-00-501
DURBAL DURBAL
Description
BRTM 20-00-501 ROD END ; 20MM BORE 20 X 1.5MM THD
20MM Diameter, M20 X 1.5 Right Hand Thread, Male Thread, Self Aligning Roller Bearing, Relubricatable
Part #
BRTM 20-00-501
BDI #
15055380
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/BRTM-20-00-501/p/15055380
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.34
Product Group - BDI
B04311
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Weight / LBS
0.74957
Product Detail
Rod End Bearing
Product Specification
20MM Diameter, M20 X 1.5 Right Hand Thread, Male Thread, Self Aligning Roller Bearing, Relubricatable
Long Description
20MM Diameter, M20 X 1.5 Right Hand Thread, Male Thread, Self Aligning Roller Bearing, Relubricatable