LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
250-14064-3
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
250-14064-3 GROOVED BALL BEARING ; D45/75X10
Ball Bearing; 45" Inside Diameter; 75" Outside Diameter; 10" Width; Grooved; For ZPU 01/02 High Pressure Centralized Lubrication Pump
Part #
250-14064-3
BDI #
563024
Details
76.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/250-14064-3/p/563024
Your Price
$ 76.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.181
Product Group - BDI
F02234
Noun
Bearing
Keyword String
Ball
Product Specification
45" Inside Diameter; 75" Outside Diameter; 10" Width; Grooved
Long Description
Ball Bearing; 45" Inside Diameter; 75" Outside Diameter; 10" Width; Grooved; For ZPU 01/02 High Pressure Centralized Lubrication Pump