

SKF
SKF
112KR-BKE
SKF SKF
Description
112KR-BKE ANG CONTACT BALL BRG ; 60MM BORE 95MM OD 18MM WD
Angular Contact Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
Part #
112KR-BKE
BDI #
661916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/112KR-BKE/p/661916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.445
EAN
0097741001120
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 7 | ISO P4
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
112KR-BKE
Weight / LBS
0.98
Long Description
Angular Contact Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 7 | ISO P4; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Phenolic Cage; 15 Degree; 1 (Single)
Width
0.709 Inch | 18 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh