https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI4NHxpbWFnZS9qcGVnfGFHSmhMMmcwT0M4eE1EYzJPVE16TVRjNE1UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjlUVUV4SlZGOUpUbDh6TURCNE16QXdMbXB3Wnd8ZGI4ZjJlMTRhYjM5MDcyMmUxOGYxOTZkM2MyMDQ4ZDViZjE5YjM3ZTAxN2Q3NjE5YWU5ZTViNjk2NzNiZDkzNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI4NHxpbWFnZS9qcGVnfGFHSmhMMmcwT0M4eE1EYzJPVE16TVRjNE1UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjlUVUV4SlZGOUpUbDh6TURCNE16QXdMbXB3Wnd8ZGI4ZjJlMTRhYjM5MDcyMmUxOGYxOTZkM2MyMDQ4ZDViZjE5YjM3ZTAxN2Q3NjE5YWU5ZTViNjk2NzNiZDkzNQ
SKF
SKF
305264 D
SKF SKF
Description
305264 D ANG CONTACT BALL BRG ; 230MMX329.5MMX80MM DBL ROW
Angular Contact Ball Bearing; 230MM Bore; 329.5MM Outside Diameter; 80MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Part #
305264 D
BDI #
1267117
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/305264-D/p/1267117
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
22.246
EAN
7316577008015
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Two Piece Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
305264 D
Weight / LBS
47.39933
Long Description
Angular Contact Ball Bearing; 230MM Bore; 329.5MM Outside Diameter; 80MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Width
3.15 Inch | 80 Millimeter
Outside Diameter
12.972 Inch | 329.5 Millimeter
Bore
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

