https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-2SHLD-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczOXxpbWFnZS9qcGVnfGFHUmxMMmhtTmk4eE1EZzJNekE0TURVM01Ea3hNQzlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOU9XVXhPWHpNd01IZ3pNREF1YW5CbnwzYzNmNDU1ZDczZGVkMmE4ZmMzYmNlNGVlN2MyNzBiZGNmNmEzMDJiYWJmYmY5OGY4ZmJhZGMxZjU3NDBhNmQ5
https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-2SHLD-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczOXxpbWFnZS9qcGVnfGFHUmxMMmhtTmk4eE1EZzJNekE0TURVM01Ea3hNQzlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOU9XVXhPWHpNd01IZ3pNREF1YW5CbnwzYzNmNDU1ZDczZGVkMmE4ZmMzYmNlNGVlN2MyNzBiZGNmNmEzMDJiYWJmYmY5OGY4ZmJhZGMxZjU3NDBhNmQ5
TIMKEN
TIMKEN
3203 ATN1/ZZ
TIMKEN TIMKEN
Description
3203 ATN1/ZZ ANGULAR CONTACT BALL BRG ; DOUBLE ROW
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Part #
3203 ATN1/ZZ
BDI #
28218012
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3203-ATN1-ZZ/p/28218012
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.097
EAN
0013992228086
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.214
Long Description
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage Material; 30 Degree Contact Angle; 1 (Single)
Outside Diameter
1.575 Inch | 40 Millimeter
Width
0.689 Inch | 17.5 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

