Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3203 ATN1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178708-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2MDh8aW1hZ2UvanBlZ3xhR0ZsTDJoaFppOHhNREk1TkRjM01ERXdOak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnM01EaGZNekF3ZURNd01DNXFjR2N8ZDIwNGRjNjk1OWNjYzJlYzkzMTA5MzM2N2Q2ZTdkNWMzZDkwY2E0MGI0MTRjYmM0ZDY5MjkzMWU0NThmZTIxYw
25261410 Angular Contact Ball Bearings 

TIMKEN TIMKEN

3203 ATN1

Description

3203 ATN1 ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO

Angular Contact Ball Bearing; Double Row; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 30 Degree Contact Angle; Open Enclosure; Molded Nylon Cage Material; Steel Ball Material

Part #

3203 ATN1

BDI #
25261410

Details

86.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 86.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.097
EAN
0013992228093
Product Group - BDI
B00152
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.214
Product Detail
Angular Contact Ball Bearing
Product Specification
Double Row; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 30 Degree Contact Angle; Open Enclosure; Molded Nylon Cage Material; Steel Ball Material
Long Description
Angular Contact Ball Bearing; Double Row; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 30 Degree Contact Angle; Open Enclosure; Molded Nylon Cage Material; Steel Ball Material