

TIMKEN
TIMKEN
3204 AJ/ZZ
TIMKEN TIMKEN
Description
3204 AJ/ZZ
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage Material; 30 Degree Contact Angle; 1 (Single)
Part #
3204 AJ/ZZ
BDI #
28218014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3204-AJ-ZZ/p/28218014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.165
EAN
0013992228116
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Stamped Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.364
Long Description
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage Material; 30 Degree Contact Angle; 1 (Single)
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh