https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ2MHxpbWFnZS9qcGVnfGFESTBMMmcwWVM4eE1EZ3lNVFExTnprMk9URTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYekpTVTE4ek1EQjRNekF3TG1wd1p3fGM4OGZhN2VhNWE2OGM2ODRkOWM0NjI2NWU2MTY2ZmIyNGU5MDQ5ZTJjN2ZlZjkyZDBlZjc4Mjc4Y2U0YzNmMzc
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ2MHxpbWFnZS9qcGVnfGFESTBMMmcwWVM4eE1EZ3lNVFExTnprMk9URTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYekpTVTE4ek1EQjRNekF3TG1wd1p3fGM4OGZhN2VhNWE2OGM2ODRkOWM0NjI2NWU2MTY2ZmIyNGU5MDQ5ZTJjN2ZlZjkyZDBlZjc4Mjc4Y2U0YzNmMzc
TIMKEN
TIMKEN
3305 ATN1/2RS
TIMKEN TIMKEN
Description
3305 ATN1/2RS ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 30 Degree; 1 (Single)
Part #
3305 ATN1/2RS
BDI #
24287663
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3305-ATN1-2RS/p/24287663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.187
EAN
0013992228758
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Nylon
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.412
Long Description
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 30 Degree; 1 (Single)
Outside Diameter
2.441 Inch | 62 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

