https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-PL-SR-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyOTN8aW1hZ2UvanBlZ3xhREUxTDJnd1lpOHhNRGcyTURNNU1URTNNREEzT0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJNWDFOU1h6TmZNekF3ZURNd01DNXFjR2N8NzJhZDlhNWRiOWYwODM5M2FmZTg3ZGZhYjc4OTFkYTVkNzQ2M2ZmNjI2ZDgyMDA0Y2E1YjYyNWQwZDY4NGY2Mw
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB2-OPEN-PL-SR-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyOTN8aW1hZ2UvanBlZ3xhREUxTDJnd1lpOHhNRGcyTURNNU1URTNNREEzT0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMUJNWDFOU1h6TmZNekF3ZURNd01DNXFjR2N8NzJhZDlhNWRiOWYwODM5M2FmZTg3ZGZhYjc4OTFkYTVkNzQ2M2ZmNjI2ZDgyMDA0Y2E1YjYyNWQwZDY4NGY2Mw
NSK
NSK
3313BNRTNC3
NSK NSK
Description
3313BNRTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3313BNRTNC3
BDI #
17757760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3313BNRTNC3/p/17757760
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.08
EAN
0029176526916
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Long Description
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
2.311 Inch | 58.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


