BALDOR-RELIANCE
BALDOR-RELIANCE
416821011FJ
BALDOR-RELIANCE BALDOR-RELIANCE
Description
416821011FJ ANG CONTACT BALL BEARING ; 7308 STL ABEC1 S SLUSH
Angular Contact Ball Bearing; ABEC 1 Precision Class; Steel
Part #
416821011FJ
BDI #
21788553
Details
1366.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/416821011FJ/p/21788553
Your Price
$ 1,366.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.361
Product Group - BDI
E00234
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.baldor.com
Weight / LBS
3
Product Detail
Angular Contact Ball Bearing
Product Specification
ABEC 1 Precision Class; Steel
Long Description
Angular Contact Ball Bearing; ABEC 1 Precision Class; Steel