https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjV8aW1hZ2UvanBlZ3xhRGhsTDJnd05DOHhNRGMyT1RBME56RXlOakEwTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xkM2ZiNjQzNzA1MmY2ZDNhYzdiY2Q1MDVjN2NjYTZhZjBiMjI2ZDZjZWMxODk5MjdlYWYyMDlhMjM2MTJiMTM0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjV8aW1hZ2UvanBlZ3xhRGhsTDJnd05DOHhNRGMyT1RBME56RXlOakEwTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xkM2ZiNjQzNzA1MmY2ZDNhYzdiY2Q1MDVjN2NjYTZhZjBiMjI2ZDZjZWMxODk5MjdlYWYyMDlhMjM2MTJiMTM0
SKF
SKF
5207MF1
SKF SKF
Description
5207MF1 ANG CONTACT BALL BEARING ; DOUBLE ROW
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 30.16MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
5207MF1
BDI #
18294500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5207MF1/p/18294500
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.477
EAN
0097741055369
Product Group - BDI
B04270
Enclosure
1 Metal Shield
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
5207MF1
Weight / LBS
1.052
Long Description
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 30.16MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
2.835 Inch | 72 Millimeter
Width
1.187 Inch | 30.16 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

