TIMKEN
TIMKEN
5306KG C3
TIMKEN TIMKEN
Description
TIMKEN 5306KG C3
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30.18MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Snap Ring; C3-Loose Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Part #
5306KG C3
BDI #
28218091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5306KG-C3/p/28218091
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
20 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Other Features
Stamped Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
1.301
Long Description
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30.18MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Snap Ring; C3-Loose Internal Clearance; Steel Cage; 20 Degree; 1 (Single)
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
1.188 Inch | 30.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh