

CONSOLIDATED BEARING
CONSOLIDATED BEARING
5321 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
5321 M ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Angular Contact Ball Bearing; 105MM Bore; 225MM Outside Diameter; 87.31MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 degree; 1 (Single)
Part #
5321 M
BDI #
217302
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/5321-M/p/217302
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
17.24
EAN
0644075121620
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Brass
Contact Angle
35 degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
5321 M
Weight / LBS
38
Long Description
Angular Contact Ball Bearing; 105MM Bore; 225MM Outside Diameter; 87.31MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 degree; 1 (Single)
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
4.134 Inch | 105 Millimeter
Width
3.437 Inch | 87.31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh