Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7006CVUJ74 https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1-OPEN-PHEN-7006-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDR8aW1hZ2UvanBlZ3xhR0V5TDJoa01pOHhNRFV4TnpjM01qYzJNekUyTmk5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJJUlU1Zk56QXdObDh6TURCNE16QXdMbXB3Wnd8NTQ0NzY2OGU2ZTZlNThmOGY3ZTQ3ZTU1MjhhZjdkYjE4OGQ2ODhhMWIxNWEzZmZmYzc3YjQxYTIzYjU5NmRkYQ
26635183 Angular Contact Ball Bearings 

NTN NTN

7006CVUJ74

Description

7006CVUJ74 ANGULAR CONTACT BALL BEARING, PRECISION 30MM ID X 55MM OD X 13MM W (SMARTCATALOG)

Angular Contact Ball Bearing; 30MM BORE; 55MM Outside Diameter; 13MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Phenolic Cage; 1 (Single)

Part #

7006CVUJ74

BDI #
26635183

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171504
Weight / Kilogram
0
EAN
3413520219758
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Internal Clearance
C4-Extra Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 30MM BORE; 55MM Outside Diameter; 13MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Phenolic Cage; 1 (Single)
Bore
1.181 Inch | 30 Millimeter
Width
0.512 Inch | 13 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh