

NTN
NTN
7012L1DB
NTN NTN
Description
7012L1DB ; POR ANGULAR CONTACT BEARING
Angular Contact Ball Bearing; 60MM Bore; 95MM Outside Diameter; 36MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 2 (1 Pair)
Part #
7012L1DB
BDI #
17145774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7012L1DB/p/17145774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
4547359431964
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Angular Contact Ball Bearing; 60MM Bore; 95MM Outside Diameter; 36MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 2 (1 Pair)
Outside Diameter
3.74 Inch | 95 Millimeter
Width
1.417 Inch | 36 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh