Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7028ADBCA155 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1P-OPEN-DB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDB8aW1hZ2UvanBlZ3xhRGN3TDJnNE9TOHhNRGcyTURVM016QTJOVEkwTmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlFUWw5Q1VsOHpNREI0TXpBd0xtcHdad3w5OWQ3NDE1YzI4ZTM0ZjIxNmE3YTk5OTAzNDdhNDY3NWFiM2FlMWEyNTRhODk2ODhjMWM4OTg5ZmI2ZjQ0YmRk
24665407 Angular Contact Ball Bearings 

NSK NSK

7028ADBCA155

Description

7028ADBCA155 ANGULAR CONTACT BALL BRG ; 140MM BOREX210MM ODX33MM W 1-ROW

Angular Contact Ball Bearing; 140MM BORE; 210MM Outside Diameter; 33MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 15 Degree; 2 (1 Pair); Duplex-Back to Back Mount

Part #

7028ADBCA155

BDI #
24665407

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.751
EAN
0029176724114
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
15 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Metric
Other Features
Rolling Type Steel Ball
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
17.088
Long Description
Angular Contact Ball Bearing; 140MM BORE; 210MM Outside Diameter; 33MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 15 Degree; 2 (1 Pair); Duplex-Back to Back Mount
Width
1.299 Inch | 33 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh