Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70BNR10HTV1VDUE-01 https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-ACB2-1SL-PH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyOTh8aW1hZ2UvanBlZ3xhRGRrTDJnMVlTOHhNRGcyTURJME9ESTJPRGd6TUM5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDBGRFFqSmZNVk5NWDFCSVh6TXdNSGd6TURBdWFuQm58M2U3YTQwMWQxYWVkYjM4OTA1N2NjMjAyYzI5MzYxMDQ1MmZlZjA0Y2QwM2ZlYTFkZjRiZjk3OTBlZjU3OTZhZg
24666590 Angular Contact Ball Bearings 

NSK NSK

70BNR10HTV1VDUE-01

Description

NOT AVAILABLE IN US

Angular Contact Ball Bearing; 70MM BORE; 110MM Outside Diameter; 40MM Width; 1 Seal; Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 18 Degree; 1 (Single); Universal Mount

Part #

70BNR10HTV1VDUE-01

BDI #
24666590

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.605
EAN
0029176785313
Product Group - BDI
B04270
Enclosure
1 Seal
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Phenolic
Contact Angle
18 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
Non-Contact Rubber Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.679
Long Description
Angular Contact Ball Bearing; 70MM BORE; 110MM Outside Diameter; 40MM Width; 1 Seal; Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Phenolic Cage; 18 Degree; 1 (Single); Universal Mount
Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh