https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1T-OPEN-PEEK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTZ8aW1hZ2UvanBlZ3xhRGMxTDJnNU9DOHhNRGMyT1RRMU1ETXdNelV4T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZSZlQxQkZUbDlRUlVWTFh6TXdNSGd6TURBdWFuQm58YTRhOTA2ZDNhYzQ1ODQ0NTkyYzQ2MjYzM2YxZWI5MmQ3Y2YxYjkyNTQ1NTkzNzJkZjA2MDgyZjgxNzg2M2NiOQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1T-OPEN-PEEK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMTZ8aW1hZ2UvanBlZ3xhRGMxTDJnNU9DOHhNRGMyT1RRMU1ETXdNelV4T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVZSZlQxQkZUbDlRUlVWTFh6TXdNSGd6TURBdWFuQm58YTRhOTA2ZDNhYzQ1ODQ0NTkyYzQ2MjYzM2YxZWI5MmQ3Y2YxYjkyNTQ1NTkzNzJkZjA2MDgyZjgxNzg2M2NiOQ
SKF
SKF
71918 ACDTNHA/TBTBV003
SKF SKF
Description
71918 ACDTNHA /TBTBV003 BALL BRG ; NON-RETURNABLE ANG CONTACT
Angular Contact Ball Bearing; 90MM Bore; 125MM Outside Diameter; 54MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; PEEK Cage; 25 Degree; 3 (1 Triplex Set)
Part #
71918 ACDTNHA/TBTBV003
BDI #
1268733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/71918-ACDTNHA-TBTBV003/p/1268733
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.8
EAN
7316572323953
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
PEEK
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
3 (1 Triplex Set)
Preload
Medium
Mounting Arrangement
Triplex-Back to Back or Tandem
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 90MM Bore; 125MM Outside Diameter; 54MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; PEEK Cage; 25 Degree; 3 (1 Triplex Set)
Width
2.126 Inch | 54 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

