Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7204 BE-2RZP https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTB8aW1hZ2UvanBlZ3xhREEzTDJoalppOHhNREk1TXpReE9UTTBNemt3TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZVRXhmTXpBd2VETXdNQzVxY0djfDBhYTU3ZmRlNWM0NTFiMWMwMzg3ZjFmNzQyZTI2Y2NjNDNkMGMwZjY3YzExZGI0ZTE5YTA5NmY3Nzg0MTJmYzc
21849664 Angular Contact Ball Bearings 

SKF SKF

7204 BE-2RZP

Description

7204 BE-2RZP

Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)

Part #

7204 BE-2RZP

BDI #
21849664

Details

1655.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,655.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.109
EAN
7316575857363
Product Group - BDI
B00308
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7204 BE-2RZP
Weight / LBS
0.247
Long Description
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.551 Inch | 14 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh