https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRACBB-7311BTN1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NXxpbWFnZS9qcGVnfGFEVTRMMmcyT0M4eE1EZ3lNVFF6T0RJM05UWXhOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkJRMEpDWHpjek1URkNWRTR4WHpNd01IZ3pNREF1YW5Cbnw0YzFkODUwNTE3MjI2NzI5NjAwNzkzYWUwNjc1OGQ2M2RhZTMwYzVhMzYzNDRjZTMyMTcyN2IyM2I5MWZlYzIw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRACBB-7311BTN1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NXxpbWFnZS9qcGVnfGFEVTRMMmcyT0M4eE1EZ3lNVFF6T0RJM05UWXhOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkJRMEpDWHpjek1URkNWRTR4WHpNd01IZ3pNREF1YW5Cbnw0YzFkODUwNTE3MjI2NzI5NjAwNzkzYWUwNjc1OGQ2M2RhZTMwYzVhMzYzNDRjZTMyMTcyN2IyM2I5MWZlYzIw
TIMKEN
TIMKEN
7204WN SU
TIMKEN TIMKEN
Description
7204WN SU ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 14MM WD
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 20 Degree; 1 (Single)
Part #
7204WN SU
BDI #
1350358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7204WN-SU/p/1350358
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.104
EAN
0087796161597
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7204W
Weight / LBS
0.243
Long Description
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 20 Degree; 1 (Single)
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

