https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRACBB-7206BMUA-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2MHxpbWFnZS9qcGVnfGFHRmhMMmcyTnk4eE1EZ3lNVFF6T0RJeE1EQTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkJRMEpDWHpjeU1EWkNUVlZCWHpNd01IZ3pNREF1YW5CbnwyODVkNDUwMjJjYmQyMjA3MDI4NDljMjA1MjI0NGIwYmI5MGM4MjQxNzcyNjg2ZWM0MDAwMjI3NGNjNTczMjVk
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRACBB-7206BMUA-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2MHxpbWFnZS9qcGVnfGFHRmhMMmcyTnk4eE1EZ3lNVFF6T0RJeE1EQTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkJRMEpDWHpjeU1EWkNUVlZCWHpNd01IZ3pNREF1YW5CbnwyODVkNDUwMjJjYmQyMjA3MDI4NDljMjA1MjI0NGIwYmI5MGM4MjQxNzcyNjg2ZWM0MDAwMjI3NGNjNTczMjVk
TIMKEN
TIMKEN
7218WN SU
TIMKEN TIMKEN
Description
7218WN SU ANGULAR CONTACT BALL BRG ; 90MM ID 160MM OD 30MM WD
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
7218WN SU
BDI #
1350414
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7218WN-SU/p/1350414
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.359
EAN
0087796068421
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7218WN SU
Weight / LBS
5.305
Long Description
Angular Contact Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

