https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB1-7000-OPEN-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzF8aW1hZ2UvanBlZ3xhREEwTDJoaFl5OHhNREl6TlRNNU1EZzFNekUxTUM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTVY4M01EQXdYMDlRUlU1ZlVFeFpYek13TUhnek1EQXVhbkJufGYwOTZlY2Q4OTA1ZWRiNzk2MjVmYzY3YzMxNTE1N2NkM2UyN2MwY2JhNmVlYTQ5YzI1OTY3Nzg4MmNjY2RiM2E
https://www.bdiexpress.com/medias/INDSKFBRGXXX-ACB1-7000-OPEN-PLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NzF8aW1hZ2UvanBlZ3xhREEwTDJoaFl5OHhNREl6TlRNNU1EZzFNekUxTUM5SlRrUlRTMFpDVWtkWVdGaGZRVU5DTVY4M01EQXdYMDlRUlU1ZlVFeFpYek13TUhnek1EQXVhbkJufGYwOTZlY2Q4OTA1ZWRiNzk2MjVmYzY3YzMxNTE1N2NkM2UyN2MwY2JhNmVlYTQ5YzI1OTY3Nzg4MmNjY2RiM2E
NILOS
NILOS
7304 AVG
NILOS NILOS
Description
7304 AVG OIL SEAL
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Part #
7304 AVG
BDI #
24049510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7304-AVG/p/24049510
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

