

ZKL BEARINGS
ZKL BEARINGS
7304 B
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS 7304 B
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7304 B
BDI #
1468434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7304-B/p/1468434
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.61
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.zkl.cz
Weight / LBS
3.556
Long Description
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Outside Diameter
2.047 Inch | 52 Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh