https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-STL-PRCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDh8aW1hZ2UvanBlZ3xhRFptTDJnek9DOHhNRFExT0RZM01UazNNak00TWk5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5UVVrTkhYek13TUhnek1EQXVhbkJufDcyMTMzNGQwNTExMDBmMjZhYmM2ZDNmOGYzMzdlZTBjMzc3ODhkNjI4NTk3YTFiMjRjMWQ1ZGE0NTMxMmQ2MGI
https://www.bdiexpress.com/medias/INDKOYBRGXXX-ACB1-OPEN-STL-PRCG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDh8aW1hZ2UvanBlZ3xhRFptTDJnek9DOHhNRFExT0RZM01UazNNak00TWk5SlRrUkxUMWxDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5UVVrTkhYek13TUhnek1EQXVhbkJufDcyMTMzNGQwNTExMDBmMjZhYmM2ZDNmOGYzMzdlZTBjMzc3ODhkNjI4NTk3YTFiMjRjMWQ1ZGE0NTMxMmQ2MGI
KOYO
KOYO
7307B
KOYO KOYO
Description
7307B ANGULAR CONTACT BALL BEARING ; SINGLE ROW
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Part #
7307B
BDI #
17224028
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7307B/p/17224028
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.474
EAN
0605790368950
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 40 Degree; 1 (Single)
Bore
1.378 Inch | 35 Millimeter
Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

