Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7308BEAT85SUCNB https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1-PL-T85-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTN8aW1hZ2UvanBlZ3xhR0prTDJoak15OHhNRGcyTURVM056azBOelkzT0M5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVY5UVRGOVVPRFZmTXpBd2VETXdNQzVxY0djfDM4MWU5NGNhYzNkMGNkNWM2YmU1YTc3MzE4MGQ5ZjBkYjU0YjQyYjA0OTY4ODAyZjAwNDBmZGZmNmRhYmVjYjg
23955429 Angular Contact Ball Bearings 

NSK NSK

7308BEAT85SUCNB

Description

7308BEAT85SUCNB AC BALL BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW

Angular Contact Ball Bearing; 40MM BORE; 90MM Outside Diameter; 23MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount

Part #

7308BEAT85SUCNB

BDI #
23955429

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.61
EAN
0029176929595
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Preload
Medium
Mounting Arrangement
Universal
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.345
Long Description
Angular Contact Ball Bearing; 40MM BORE; 90MM Outside Diameter; 23MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh